text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Emma Safety shoe High Amazone 332546 D 44 S3

Article number 4O218894
Colour Black
Model Other
Type Shoe
Type of closure Laces
Shoe size 44
Anti-bacterial model Yes
Sole material Polyurethane (PUR)

Specifications

Colour Black
Model Other
Type Shoe
Type of closure Laces
Shoe size 44
Anti-bacterial model Yes
Sole material Polyurethane (PUR)
Material of upper part Other
With safety toecap Yes
Material safety toe Steel
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes
Model High

Article numbers

Article number 4O218894
EAN 8715316137037
UBB 500682621585
UNSPSC 46181600
Manufacturer article nr  MM33254644
Do not close this page. This message will disappear, when the page is fully loaded.