text.skipToContent text.skipToNavigation

Emma Safety boots Boot Dempo 583848 43 S3

Article number 4I699930
Colour Black
Type Boot
Shoe size 43
Anti-bacterial model Yes
Material of upper part Leather
Material safety toe Steel
Material lining Other

Specifications

Colour Black
Type Boot
Shoe size 43
Anti-bacterial model Yes
Material of upper part Leather
Material safety toe Steel
Material lining Other
Material midsole Plastic
Heat insulation of sole (HL) Yes
Fuel - and oil resistant (FO) Yes
Hot contact resistant sole to 300 °C Yes
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes
Non slip Yes
Model Boot

Article numbers

Article number 4I699930
EAN 8715316103438
UBB 500632112594
UNSPSC 46181604
Manufacturer article nr  MM58384843
Do not close this page. This message will disappear, when the page is fully loaded.