text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Emma Safety boots Boot Merula 181548 46 S3


Article number 5N367536
Colour Brown
Watertight Yes
Type Boot
Shoe size 46
Anti-bacterial model Yes
Material of upper part Leather
Inner lining Yes
Packed per 1

Specifications

Colour Brown
Watertight Yes
Type Boot
Shoe size 46
Anti-bacterial model Yes
Material of upper part Leather
Inner lining Yes
Material safety toe Steel
Material lining Other
Material midsole Plastic
Cold insulation of sole (CL) Yes
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes
Model Boot

Article numbers

Article number 5N367536
EAN 8715316021992
UBB 500632130323
UNSPSC 46181604
Manufacturer article nr  MM18154846
Do not close this page. This message will disappear, when the page is fully loaded.