text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Emma Safety boots Boot Mento 581548 42 S3


Article number 6L806252
Colour Black
Watertight Yes
Type Boot
Shoe size 42
With metatarsal guard Yes
Anti-bacterial model Yes
Material of upper part Leather
Packed per 1

Specifications

Colour Black
Watertight Yes
Type Boot
Shoe size 42
With metatarsal guard Yes
Anti-bacterial model Yes
Material of upper part Leather
With safety toecap Yes
Material safety toe Steel
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes
Model Boot

Article numbers

Article number 6L806252
EAN 8715316023392
UBB 500632127113
UNSPSC 46181604
Manufacturer article nr  MM58154842
Do not close this page. This message will disappear, when the page is fully loaded.