text.skipToContent text.skipToNavigation

Dowel screw with hexagonal shank and hexalobular socket Steel Zinc plated M8X150

  1. ART NR 17310.080.150
  2. EAN 8712547004831
  3. UBB 408366306954
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
d1 M8
Length (L) (mm) 150
Diameter (d-D) M8
Extra info 69G
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 69G
Info
  • M8x50 is without hexagonal shank
  1. Select other sizes

Specifications

b1 50
P 1.25
b2 50
Socket T25
s 6
d2 7.3