text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head tapping screw Phillips DIN 7983 C-H Steel Zinc plated black passivated ST3,9X9,5MM

Specifications

Diameter 3.9 mm
Length 9.5 mm
Driving features Phillips
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 3.9
dk 7.5
f ≈ 1.3
k ≈ 2.3
L (mm) 9.5
No. cross recess 2
P 1.4

Standards

NF E25-657
DIN 7983 CH
ISO 7051 CH

Article numbers

Article number 26450.039.009
EAN 8715492655912
UBB 950352502088
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.