text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Pozidriv DIN 7982 C-Z Steel Zinc plated ST5,5X50MM

Specifications

Diameter 5.5 mm
Length 50 mm
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 5.5
dk 10.8
k ≈ 3.4
L (mm) 50
No. cross recess 3
P 1.8

Standards

NF E25-656 C
ISO 7050 CZ
DIN 7982 CZ

Article numbers

Article number 26770.055.050
EAN 8715492948700
UBB 950352462630
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.