text.skipToContent text.skipToNavigation

Brady Wire Marking Sleeve BM71-187-175-342-2 2000PC

  1. ART NR 7N879167
  2. UBB 500671571775
  3. UNSPSC 46180000
  4. Manufacturer article nr  142702

Price per 
-


Package: 1

Bulk roll of PermaSleeve markers. PermaSleeve markers provide a wire marking solution that combines speed, ease of use, and permanence to create long-lasting, high quality identification. These Sleeves are self-extinguishing and meet the requirements of SAE AMS-DTL-23053/5 Class 1, SAE-AS-8153, MIL-STD-202 method 215K and is UL224 recognised. CSA acceptance pending.

Heat-shrinkable Self-Extinguishing

Color White
Width (mm) 22.22
Basic material Heat-shrink Polyolefin Sleeve
Brady material number B-342
Legend Bulk PermaSleeve Wire Marker Sleeves for M611, BMP61 and BMP71
Max. service temp. °C 135 °C
Max. wire/cable diameter (mm) 3.81
Min. service temp. °C -55 °C
Min. wire/cable diameter (mm) 1.57
Print technology Thermal Transfer
Printable sides Single-sided Printable
Printer compatibility BMP61; BMP71; TLS2200; TLSPC LINK
Product regulations IMO
Ribbon series M71-R4300
Compliance UL Recognised to UL224; SAE-AMS-DTL-23053/5 C (Class 1); SAE-AS-81531
Industry Data & Telecommunications; Electrical
Content (pcs) 2000
Depth (mm) 92
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Wire & Cable Marking
Height (mm) 8.5
Length (L) (mm) 22.22
Type nr. B-342
Weight (g) 798
Shape Rectangle