text.skipToContent text.skipToNavigation

Brady Icon M002-DIA 050-PE 2PC

Article number 5L194632
Colour Multi-coloured
Model Shield
Shape Round
Thickness 0.099
Diameter 50
Material quality Other
Material Plastic

Specifications

Colour Multi-coloured
Model Shield
Shape Round
Thickness 0.099
Diameter 50
Material quality Other
Material Plastic
Type of fastening Self-adhesive
With alert-/information symbol Yes
Symbol Other

Article numbers

Article number 5L194632
UBB 500671777877
UNSPSC 46180000
Manufacturer article nr  818120
Do not close this page. This message will disappear, when the page is fully loaded.