text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Brady Icon F003-400X400-PP

  1. ART NR 8P567677
  2. UBB 500671822251
  3. UNSPSC 46180000
  4. Manufacturer article nr  817210

Price per 
-


Package: 1

Sign compliant to ISO 7010

Color White/Red
Width (mm) 400
Adhesive component Permanent Acrylic
Basic material Polypropylene
Brady material number B-7527
Country EMEA
Legend ISO Safety Sign - Fire ladder
Legend language Global
Max. service temp. °C 120 °C
Min. service temp. °C -40 °C
PIC description Fire ladder
Product regulations ISO 7010
Sign type Fire Fighting
Content (pcs) 1
Number of holes 0
Application method Facility & safety identification
Height (mm) 400
Length (L) (mm) 400
Thickness 1.55
Type nr. B-7527
Weight (g) 240
Shape Square