text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Bow shackle with captive pin Stainless steel A4 8MM

  1. ART NR 54111.080.001
  2. EAN 4043377187307
  3. UBB 500616999842
  4. UNSPSC 24101641

Price per 
-


Package: 10
Full Box only
ø 8
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

A 16
≈ Breaking load (N) 35000
Length (L) (mm) 28
ø 8
R 28
  1. Download E-doc