text.skipToContent text.skipToNavigation

Bahco Torque wrenches 3/4 130-650NM


Non-length-dependant so can be used with or without the supplied extension handle (optional on 650 N·m)  Large dual scale in N·m/ft.lb   Range covering from 130 to 1,500 N·m/100 - 1100 ft.lb torque values  Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head  Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017  Exceptionally clear torque signal from the unique mechanism  Push-through ratchet heads allowing CW and ACW operation  Extension handle significantly reduces operator effort to achieve high torque values  All in a portable sturdy blow mould case  All wrenches come with a factory declaration of conformity traceable to international standards  ISO 6789  Made in the UK 

Packed per 1

Description

Non-length-dependant so can be used with or without the supplied extension handle (optional on 650 N·m)  Large dual scale in N·m/ft.lb   Range covering from 130 to 1,500 N·m/100 - 1100 ft.lb torque values  Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head  Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017  Exceptionally clear torque signal from the unique mechanism  Push-through ratchet heads allowing CW and ACW operation  Extension handle significantly reduces operator effort to achieve high torque values  All in a portable sturdy blow mould case  All wrenches come with a factory declaration of conformity traceable to international standards  ISO 6789  Made in the UK 

Article numbers

Article number 1O174137
EAN 7314150415205
UBB 500710997122
UNSPSC 27110000
Manufacturer article nr  75R3-650
Do not close this page. This message will disappear, when the page is fully loaded.