text.skipToContent text.skipToNavigation

Bahco Torque wrenches 1/2 60-300NM


Durable mechanism with over 100,000 cycles within accuracy  Fast scale adjustment reducing the effort required to adjust  TIMESTRIP visual indication that the wrench is due for re-calibration and has 3, 6, 9 and 12-month graduations  Large dual scale in N·m/ft.lb   Range covering from 10 and 400 N·m/7.5 - 300 ft.lb torque values  Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head  Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017  Clicking system triggers a tactile and audible signal  Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations  Handle centre or calibration force point marked on handle  Lock/unlock knob with blue ring inside to warn the operator the wrench is unlocked  In a semi-transparent square tube with eurohole hanger  All wrenches come with a factory declaration of conformity traceable to international standards  ISO 6789  Made in the UK 

Packed per 1

Description

Durable mechanism with over 100,000 cycles within accuracy  Fast scale adjustment reducing the effort required to adjust  TIMESTRIP visual indication that the wrench is due for re-calibration and has 3, 6, 9 and 12-month graduations  Large dual scale in N·m/ft.lb   Range covering from 10 and 400 N·m/7.5 - 300 ft.lb torque values  Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head  Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017  Clicking system triggers a tactile and audible signal  Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations  Handle centre or calibration force point marked on handle  Lock/unlock knob with blue ring inside to warn the operator the wrench is unlocked  In a semi-transparent square tube with eurohole hanger  All wrenches come with a factory declaration of conformity traceable to international standards  ISO 6789  Made in the UK 

Article numbers

Article number 0D846246
EAN 7314150415564
UBB 500710994152
UNSPSC 27110000
Manufacturer article nr  74WR-300
Do not close this page. This message will disappear, when the page is fully loaded.