text.skipToContent text.skipToNavigation

Bahco Double ended spanners 6M 24 X26 MM


Double open end wrench in metric sizes Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318 Material: High performance alloy steel U shape shank provides better comfort Open end angle 15º with a slimmer head for more accessibility Large and one-directional size marking for easy identification Chrome plated Micro Matt finishing provides high quality surface Patented U shape design SB = Retail pack on a plastic info card

Article number
Surface protection Chromium-plated
Length 260
Wrench size large 26
Wrench size small 24
Single wrench model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length 260
Wrench size large 26
Wrench size small 24
Single wrench model No
Low spark model No

Description

Double open end wrench, metric

Article numbers

Article number L8015.024.026
EAN 7314151832315
UBB 203120066691
UNSPSC 27111726
Manufacturer article nr  6M-24-26

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.