text.skipToContent text.skipToNavigation

Ansell Chemical resistant gloves Neotop 29-500 SIZE 9

Article number 4P684741
Colour Black
Material quality Other
Material Other
Glove size 9
Glove size (US) L
Protection against chemical risk Yes
Model Neotop

Specifications

Colour Black
Material quality Other
Material Other
Glove size 9
Glove size (US) L
Protection against chemical risk Yes
Model Neotop
Safety 3121/AKL

Article numbers

Article number 4P684741
UBB 500512556803
UNSPSC 46181504
Manufacturer article nr  29-500/8½-9 (19029009)
Do not close this page. This message will disappear, when the page is fully loaded.