text.skipToContent text.skipToNavigation

ABA Hose clamp Nova, band width 9 mm Steel Zinc plated 8-14MM


Article number
Material Steel
Surface treatment Zinc plated
Packed per 10
Full Box only

Specifications

Material Steel
Surface treatment Zinc plated

Dimensions

Clamping range (mm) 8
S 0.8
Tightening torque approx. range (Nm) 2.5

Article numbers

Article number 43081.008.014
EAN 8715492831507
UBB 950553195609
UNSPSC 31162906
Manufacturer article nr  08118108011

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.