text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Right Dacromet 500 LC Grade A 10.9 M10X30/S=17

  1. ART NR 04113100030
  2. EAN 8715492118707
  3. UBB 952351671781
  4. UNSPSC 31161620

Price per 
-

Package: 200
Diameter (d-D) M10
Length (L) (mm) 30
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread
Wrench width 17
Info A DACROMET® surface coating eliminates the possibilities of damage which can arise due to hydrogen embrittlement.
ISO 4017
DIN 933
NEN 1568
ASME B18.2.3.1M
NF E25-114
  1. Select other sizes

Specifications

P 1.50
k 6.4
s 17