text.skipToContent text.skipToNavigation

10/100 M6


Functioning - The Thermax 8 and 10 systems are suitable for pre-positioned installation. - The self-tapping, glass-fibre-reinforced cone cuts its own way through the plaster into the insulation during installation. - The anti-cold cone uses a thermal barrier to minimise heat losses. - Installation without any special tools. - The extensive range features fitting options with metric screws (M6/8/10), sheet screws (6.3 mm), chipboard screws (6.0 mm) or chipboard screws (4.5 - 5.5 mm) when using an SX 5 expansion plug.

Article number 45692FIS
Info
  • Suitable for concrete, solid brick, sand lime solid bricks, perforated bricks, sand lime perforated bricks, hollow blocks, solid pumice, aircrete, natural stone etc.
Packed per 1

Specifications

Info
  • Suitable for concrete, solid brick, sand lime solid bricks, perforated bricks, sand lime perforated bricks, hollow blocks, solid pumice, aircrete, natural stone etc.

Description

Functioning - The Thermax 8 and 10 systems are suitable for pre-positioned installation. - The self-tapping, glass-fibre-reinforced cone cuts its own way through the plaster into the insulation during installation. - The anti-cold cone uses a thermal barrier to minimise heat losses. - Installation without any special tools. - The extensive range features fitting options with metric screws (M6/8/10), sheet screws (6.3 mm), chipboard screws (6.0 mm) or chipboard screws (4.5 - 5.5 mm) when using an SX 5 expansion plug.

Article numbers

Article number 45692FIS
EAN 4006209456927
UBB 500616728902
UNSPSC 31162400
Manufacturer article nr  45692
Do not close this page. This message will disappear, when the page is fully loaded.