text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Klingspor SMT 850 plus Special Flap Disc Corundum 80 Grit Medium 12200RPM 125 x 22.23mm


Non-wovens/zirconium corundum. Specifically designed for machining TIG weld seams on stainless steel components. Even finish over the entire service life. Material removal and finish in one operation. Bore 22.23 mm Ø

Article number S0567.125.080
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Disc diameter (mm) 125
Granulation 80
Packed per 5
Full Box only

Specifications

Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Disc diameter (mm) 125
Granulation 80
Suitable for stainless steel Yes
Suitable for metal Yes
Bore diameter 22.23
Granulation according to CAMI 80
Nonwoven fabric-fineness Fineness medium
Brand Klingspor
Weight per piece (g) 0.512
Commodity code
Model SMT 850 plus Special
Type Flap Disc

Description

Non-wovens/zirconium corundum. Specifically designed for machining TIG weld seams on stainless steel components. Even finish over the entire service life. Material removal and finish in one operation. Bore 22.23 mm Ø

Article numbers

Article number S0567.125.080
EAN 4014855181711
UBB 500623171989
UNSPSC 27110000
Manufacturer article nr  312560
Do not close this page. This message will disappear, when the page is fully loaded.