text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Knipex Cable Cutter 15mm 2-Component Handle 165mm


Cable Shears clean and smooth cut without crushing and deformation. easy cutting with one-hand operation. adjustable bolted joint, self-retaining screw. Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. With guard. - Cutting capacity copper cable, multiple-stranded: 50mm²- Cutting capacity copper cable, multiple-stranded: Ø 15mm- AWG: 1 / 0- VDE tested: yes

Article number K1161.610.165
Suitable for max. cable diameter (mm) 15
Max. cable cross section (mm²) 50
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 15
Max. cable cross section (mm²) 50
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Isolation protection 1000 V Yes
Suitable for solid conductors No
Suitable for stranded conductors Yes
Grip design Other
VDE tested Yes
Brand Knipex
Weight per piece (g) 230
Commodity code
Type Cable Cutter

Description

Cable Shears clean and smooth cut without crushing and deformation. easy cutting with one-hand operation. adjustable bolted joint, self-retaining screw. Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. With guard. - Cutting capacity copper cable, multiple-stranded: 50mm²- Cutting capacity copper cable, multiple-stranded: Ø 15mm- AWG: 1 / 0- VDE tested: yes

Article numbers

Article number K1161.610.165
EAN 4003773039648
UBB 240106093521
UNSPSC 44121618
Manufacturer article nr  95 16 165
Do not close this page. This message will disappear, when the page is fully loaded.