text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Knipex Cable Shear 15mm 1-Component Handle 165mm


Article number K1161.111.165
Suitable for max. cable diameter (mm) 15
Max. cable cross section (mm²) 50
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Suitable for solid conductors No
Suitable for stranded conductors Yes
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 15
Max. cable cross section (mm²) 50
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Suitable for solid conductors No
Suitable for stranded conductors Yes
Brand Knipex
Weight per piece (g) 170
Commodity code
Type Cable Shear

Article numbers

Article number K1161.111.165
EAN 4003773040323
UBB 203106012552
UNSPSC 44121618
Manufacturer article nr  95 11 165
Do not close this page. This message will disappear, when the page is fully loaded.