text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Knipex High Leverage Diagonal Cutter with Insulated 2-3.4mm 160mm


High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Schneidwerte harter Draht (Durchmesser): Ø 2.5mm- Cutting capacities piano wire (diameter): Ø 2.0mm- VDE tested: yes

Article number K1074.600.160
Length (m) 160
Isolation protection 1000 V Yes
With strip function No
ESD tested No
VDE tested Yes
Packed per 1

Specifications

Length (m) 160
Isolation protection 1000 V Yes
With strip function No
ESD tested No
VDE tested Yes
Brand Knipex
Weight per piece (g) 200
Commodity code
Type High Leverage Diagonal Cutter with Insulated

Description

High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Schneidwerte harter Draht (Durchmesser): Ø 2.5mm- Cutting capacities piano wire (diameter): Ø 2.0mm- VDE tested: yes

Article numbers

Article number K1074.600.160
EAN 4003773040705
UBB 240104290905
UNSPSC 23151901
Manufacturer article nr  74 06 160
Do not close this page. This message will disappear, when the page is fully loaded.