text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Knipex High Leverage Diagonal Cutting Nipper with Multi-Component Grip 2.2-3.8mm 180mm


High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. with opening spring, to be activated if required. - Cutting capacities medium hard wire (diameter): Ø 3.8mm- Schneidwerte harter Draht (Durchmesser): Ø 2.7mm- Cutting capacities piano wire (diameter): Ø 2.2mm

Article number K1074.121.180
Length (m) 180
Isolation protection 1000 V No
With strip function No
ESD tested No
VDE tested No
Packed per 1

Specifications

Length (m) 180
Isolation protection 1000 V No
With strip function No
ESD tested No
VDE tested No
Brand Knipex
Weight per piece (g) 210
Commodity code
Type High Leverage Diagonal Cutting Nipper with Multi-Component Grip

Description

High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. with opening spring, to be activated if required. - Cutting capacities medium hard wire (diameter): Ø 3.8mm- Schneidwerte harter Draht (Durchmesser): Ø 2.7mm- Cutting capacities piano wire (diameter): Ø 2.2mm

Article numbers

Article number K1074.121.180
EAN 4003773060192
UBB 500505729946
UNSPSC 23151901
Manufacturer article nr  74 12 180
Do not close this page. This message will disappear, when the page is fully loaded.