text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Knipex VDE Insulation Stripper 10-10mm² Multi-Component Grip 160mm


Insulation Stripper For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm². Easy adjustment to the required diameter of stranded wire with knurled screw and lock nut. - Stripping capacities in square millimetres: 10mm²- Stripping capacities (diametre): Ø 5.0mm- AWG: 8- VDE tested: yes

Article number K1011.600.160
Weight 168
Length (m) 160
Strip range AWG 7 - 7
Strip range diameter (mm) 5 - 5
Strip range cross-section (mm²) 10 - 10
Packed per 1

Specifications

Weight 168
Length (m) 160
Strip range AWG 7 - 7
Strip range diameter (mm) 5 - 5
Strip range cross-section (mm²) 10 - 10
Grip design Other
VDE tested Yes
Brand Knipex
Weight per piece (g) 140
Commodity code
Type VDE Insulation Stripper

Description

Insulation Stripper For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm². Easy adjustment to the required diameter of stranded wire with knurled screw and lock nut. - Stripping capacities in square millimetres: 10mm²- Stripping capacities (diametre): Ø 5.0mm- AWG: 8- VDE tested: yes

Article numbers

Article number K1011.600.160
EAN 4003773021933
UBB 419187010402
UNSPSC 27111510
Manufacturer article nr  11 06 160
Do not close this page. This message will disappear, when the page is fully loaded.