text.skipToContent text.skipToNavigation

Yokota Sander 127 x 22mm 13000RPM 0.5kW 1/4" PT Air Inlet


This rotating sander by Yokota has a very simple and robust design, very durable. Characteristics: * Ergonomic design, well balanced * Lightweight

Article number HS-4YOK
Height 102
Length (m) 125
Rotational speed (1/min) 12000
Machine weight (kg) 1.1
Max. operation pressure (bar) 6.3
Packed per 1

Specifications

Height 102
Length (m) 125
Rotational speed (1/min) 12000
Machine weight (kg) 1.1
Max. operation pressure (bar) 6.3
Grinding disc diameter (mm) 127
Max. disc diameter (mm) 127
Vibrations (m/s²) 2.5
Max. operating pressure (psi) 91.37
Device side air inlet R 1/4 inch
Required air volume 552
Brand Yokota
Weight per piece (g) 1212.75
Commodity code

Description

This rotating sander by Yokota has a very simple and robust design, very durable. Characteristics: * Ergonomic design, well balanced * Lightweight

Article numbers

Article number HS-4YOK
EAN 8717981064762
UBB 500619054983
UNSPSC 27112708
Manufacturer article nr  HS-4
Do not close this page. This message will disappear, when the page is fully loaded.