text.skipToContent text.skipToNavigation

Brennenstuhl Cable Reel H07RN-F 40m Yellow 320mm 34.3 x 22.7 x 47.5cm


Article number B6113.317.704
Colour Orange
Core cross section (mm²) 2.5
With adjustment No
Number of socket outlets with protective contact (SCHUKO) 0
Cable length (m) 40
Material housing Plastic
Number of cores 3
Packed per 1

Specifications

Colour Orange
Core cross section (mm²) 2.5
With adjustment No
Number of socket outlets with protective contact (SCHUKO) 0
Cable length (m) 40
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes
Brand Brennenstuhl
Weight per piece (g) 10500
Commodity code
Model Brobusta®
Type Cable Reel

Article numbers

Article number B6113.317.704
EAN 4007123061228
UBB 204789000104
UNSPSC 26121635
Manufacturer article nr  1317704
Do not close this page. This message will disappear, when the page is fully loaded.