text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Rust-Oleum 7392 Multi-Surface paint 750ml White

Article number 8N586669
RAL-number 9010
Type Paint
Suitable for exterior use Yes
Fluorescent No
Drying time 240 - 240
Surface dry (at 23 °C, 50% R.H.) (h) 4
Paintable (at 23 °C, 50% R.H.) (h) 8

Specifications

RAL-number 9010
Type Paint
Suitable for exterior use Yes
Fluorescent No
Drying time 240 - 240
Surface dry (at 23 °C, 50% R.H.) (h) 4
Paintable (at 23 °C, 50% R.H.) (h) 8
Min. processing temperature (°C) 5
Technology/generic type Alkyd
Tint base White base
Degree of gloss Glossy
Brand Rustoleum
Model CombiColor

Article numbers

Article number 8N586669
EAN 5413436006372
UBB 500641845549
UNSPSC 31211500
Manufacturer article nr  7392MS.0.75
Do not close this page. This message will disappear, when the page is fully loaded.