text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Hexagon head screw ISO 4017 Steel Zinc plated yellow passivated 8.8 M5X10

Specifications

Diameter M5
Length 10 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M5
k 3.5
L (mm) 10
P 0.8
s 8

Standards

ISO 4017
NEN 1568
DIN 933
NF E25-114
ASME B18.2.3.1M

Article numbers

Article number 01230.050.010
EAN 8715492035936
UBB 950351173733
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.