text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Hexagon head screw ISO 4017 / DIN 933 Steel Zinc plated 8.8 M20X150


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 10
Full Box only

Specifications

Diameter M20
Length 150 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 380.65
Commodity code

Dimensions

d-D M20
k 12.5
L (mm) 150
P 2.5
s 30

Standards

ASME B18.2.3.1M
NF E25-114
NEN 1568
DIN 933
ISO 4017

Article numbers

Article number 01210.200.150
EAN 8715492031761
UBB 953351973490
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.