text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Hexagon head bolt DIN 931 Steel Zinc plated 8.8 M12X180/S=19


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M12
Length 180 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 166.1
Commodity code

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 180
P 1.75
s 19

Standards

ASME B18.2.3.1M
NEN 1555
DIN 931
ISO 4014
NF E25-112

Article numbers

Article number 01200.120.180
EAN 8715492026125
UBB 950351149584
UNSPSC 31161620
Nato Stock Number 5305-12-142-8247

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.