text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Hexagon head bolt ISO 4014 Steel Zinc plated 8.8 M8X110


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M8
Length 110 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 44.63
Commodity code

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L≤125mm 22
d-D M8
k 5.3
L (mm) 110
P 1.25
s 13

Standards

DIN 931
NEN 1555
ASME B18.2.3.1M
NF E25-112
ISO 4014

Article numbers

Article number 01200.080.110
EAN 8715492025340
UBB 950351145038
UNSPSC 31161620
Nato Stock Number 5305-12-142-8470

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.