text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Countersunk external tooth lock washer type A ASME B18.21.1 Stainless spring steel AISI 410 #2


Article number
Diameter
Material Stainless spring steel
Material technical AISI 410
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Packed per 50
Full Box only

Specifications

Diameter NO.2
Material Stainless spring steel
Material technical AISI 410
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Dimensions

A (min.) 0.188
B (ref.) 0.183
C (min.) 0.01

Standards

ASME B18.21.1

Article numbers

Article number U51501.008.0001
EAN 8712423058590
UBB 500621518298
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.