text.skipToContent text.skipToNavigation

Internal tooth lock washer, heavy ASME B18.21.1 Spring steel 3/4

Article number
Diameter
Material Spring steel

Specifications

Diameter 3/4 Inch
Material Spring steel

Dimensions

B (max.) 1.265
A (min.) 0.768
C (min.) 0.07

Standards

ASME B18.21.1

Article numbers

Article number U37320.075.0001
EAN 8712423059863
UBB 500621460848
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.