text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, style NTM/NTE, UNC ASME B18.16.6 Steel ASME B18.16.6 Zinc plated Gr.N2 #10-24

Article number
Diameter
Class Gr.N2
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter NO.10
Class Gr.N2
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 24
Info
  • Number thread diameters (#) are style NTM lock nuts, other diameters are style NTE lock nuts.

Dimensions

A 0.376
C 0.187

Standards

ASME B18.16.6

Article numbers

Article number U12423.019.0001
EAN 8717077382350
UBB 500621098192
UNSPSC 31161716

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.