text.skipToContent text.skipToNavigation

Hexagon nut, large pack DIN 934 Stainless steel A4 70 large pack M10

Article number
Diameter
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Specifications

Diameter M10
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info large pack

Dimensions

d-D M10
m 8
P 1.5
s 17

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 55100.100.001
EAN 8715492333193
UBB 950355986064
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.