text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket head cap screw with low head and pilot recess DIN 6912 Stainless steel A4 M6X70


Article number
Diameter
Length
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M6
Length 70 mm
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.): L≤125mm 18
d-D M6
dh 3
dk 10
Full thread if L ≤ 25
k 4
L (mm) 70
P 1
s 5

Standards

DIN 6912

Article numbers

Article number 55042.060.070
EAN 8715494140799
UBB 500571422210
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.