text.skipToContent text.skipToNavigation

DIN 603 Fully Threaded Coach Bolt, Stainless Steel A2-70 M5X80


Fully Threaded Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a stainless steel surface treatment for enhanced durability, this A2-70 bolt features a metric thread and right thread direction. Compliant with DIN ≈603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Article number
Diameter
Length
Threaded pitch (P) 0.8
Brand Fabory
Material Stainless steel
Packed per 200
Full Box only

Specifications

Diameter M5
Length 80 mm
Threaded pitch (P) 0.8
Brand Fabory
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 13.9
Commodity code

Dimensions

d-D M5
dk (max.) 13.55
k (max.) 3.3
L (mm) 80
P 0.8
fn (max.) 4.1
Vn (max.) 5.48

Description

Fully Threaded Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a stainless steel surface treatment for enhanced durability, this A2-70 bolt features a metric thread and right thread direction. Compliant with DIN ≈603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

ISO ≈8677
DIN ≈603

Article numbers

Article number 51501.050.080
EAN 8715494097758
UBB 500571691749
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.