text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Slotted cheese head screw DIN 84 Stainless steel A2 small pack M3X50

Article number
Diameter
Length
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2

Specifications

Diameter M3
Length 50 mm
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread Metric thread
Info small pack

Dimensions

d-D M3
Thread length (min.) 25
dk (max.) 5.5
Full thread if L ≤ 30
k (max.) 2
L (mm) 50
n 0.8
P 0.5
t (min.) 0.85

Standards

ASME ≈B18.6.7M
BS ≈4183
NF ≈E25-127
NEN ≈1602
DIN 84
ISO ≈1207

Article numbers

Article number 51121.030.050
EAN 8715492272669
UBB 951353518982
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.