text.skipToContent text.skipToNavigation

Slotted cheese head screw, small pack DIN 84 Stainless steel A2 70 M2,5X10

Article number
Diameter
Length
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2

Specifications

Diameter M2.5
Length 10 mm
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread Metric thread
Info small pack

Dimensions

d-D M2.5
Thread length (min.) 25
dk (max.) 4.5
Full thread if L ≤ 30
k (max.) 1.6
L (mm) 10
n 0.6
P 0.45
t (min.) 0.7

Standards

DIN 84
NF ≈E25-127
ISO ≈1207
NEN ≈1602
ASME ≈B18.6.7M
BS ≈4183

Article numbers

Article number 51121.025.010
EAN 8715492272478
UBB 951353517083
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.