text.skipToContent text.skipToNavigation

Slotted cheese head screw, small pack DIN 84 Stainless steel A2 70 M2,5X4

Article number
Diameter
Length
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2

Specifications

Diameter M2.5
Length 4 mm
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread Metric thread
Info small pack

Dimensions

d-D M2.5
Thread length (min.) 25
dk (max.) 4.5
Full thread if L ≤ 30
k (max.) 1.6
L (mm) 4
n 0.6
P 0.45
t (min.) 0.7

Standards

ISO ≈1207
NF ≈E25-127
ASME ≈B18.6.7M
BS ≈4183
NEN ≈1602
DIN 84

Article numbers

Article number 51121.025.004
EAN 8715492272430
UBB 951353516663
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.