text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket screw plug with metric fine taper thread DIN 906 Brass CU2/CU3 M10X1,00


Article number
Diameter
Driving features Hexagon socket
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric fine taper thread
Packed per 100
Full Box only

Specifications

Diameter M10
Driving features Hexagon socket
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric fine taper thread

Dimensions

b (js16) 8
d-D M10
P 1
s (D12) 5

Standards

DIN 906

Article numbers

Article number 47200.100.100
EAN 8717077289499
UBB 500648064797
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.