text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

M2 DIN 976-1A Threaded Rod, Brass CU2/CU3, 1m


M2 threaded rod made of brass with a self colour finish. Compliant with DIN 976-1A and NF E25-136 standards, this class CU2 / CU3 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Diameter
Length
Material Brass
Material technical CU2/CU3
Thread direction Right
Packed per 1

Specifications

Diameter M2
Length 1000 mm
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Info 1 meter

Dimensions

d-D M2
L (mm) 1000
P 0.4

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 46090.020.001
EAN 8717077046634
UBB 500644969908
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.