text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Kuprodur CU5 60 M12X50

Article number
Diameter
Length
Class 60
Driving features Hexagon
Head shape Hexagon head
Material Kuprodur
Material technical CU5

Specifications

Diameter M12
Length 50 mm
Class 60
Driving features Hexagon
Head shape Hexagon head
Material Kuprodur
Material technical CU5
Thread direction Right
Thread Metric thread

Dimensions

d-D M12
k 7.5
L (mm) 50
P 1.75
s 19

Standards

ASME B18.2.3.1M
DIN 933
ISO 4017
NF E25-114
NEN 1568

Article numbers

Article number 45810.120.050
EAN 8715492838650
UBB 950351735903
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.