text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut DIN 934 Aluminium Anodized P60 M6

Article number
Diameter
Class P60
Driving features Hexagon
Material Aluminium
Thread direction Right
Surface treatment Anodized
Thread Metric thread

Specifications

Diameter M6
Class P60
Driving features Hexagon
Material Aluminium
Thread direction Right
Surface treatment Anodized
Thread Metric thread

Dimensions

d-D M6
m 5
P 1
s 10

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 45280.060.001
EAN 8715492837509
UBB 950355188778
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.