text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Aluminium, Anodised, Class P60 M10X70

Article number
Diameter
Length
Class P60
Driving features Hexagon
Head shape Hexagon head
Material Aluminium
Thread direction Right

Specifications

Diameter M10
Length 70 mm
Class P60
Driving features Hexagon
Head shape Hexagon head
Material Aluminium
Thread direction Right
Surface treatment Anodized
Thread Metric thread

Dimensions

d-D M10
k 6.4
L (mm) 70
P 1.5
s 17

Description

Fully Threaded Hexagon Head Bolts / Screws, made from aluminium material. These class P60 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a anodised surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

ASME B18.2.3.1M
NF E25-114
DIN 933
ISO 4017
NEN 1568

Article numbers

Article number 45210.100.070
EAN 8715494510370
UBB 500621779981
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.