text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Spring lock washer with rectangular ends DIN 127 B Spring steel Zinc plated M18


Article number
Diameter
For nom. size 18
Material Spring steel
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Diameter M18
For nom. size 18
Material Spring steel
Surface treatment Zinc plated

Dimensions

d1 (min.) 18.2
d2 (max.) 29.4
h (max.) 8.3
s 3.5

Standards

DIN 127-B

Article numbers

Article number 37020.180.001
EAN 8715492764546
UBB 950357048087
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.