text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în 12.09.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere.

Cross recessed countersunk head tapping screw Phillips DIN 7982 C-H Steel Zinc plated large pack ST4,2X16MM

Specifications

Diameter 4.2 mm
Length 16 mm
Brand Fabory
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Dimensions

D (mm) 4.2
dk 8.1
k ≈ 2.5
L (mm) 16
No. cross recess 2
P 1.4

Standards

ISO 7050 CH
NF E25-656
DIN 7982 CH

Article numbers

Article number 26690.042.016
EAN 8715492946072
UBB 950352122325
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.