text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head tapping screw Pozidriv DIN 7983 C-Z Steel Zinc plated black passivated ST3,5X32MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread

Specifications

Diameter 3.5 mm
Length 32 mm
Driving features Pozidriv
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 3.5
dk 6.8
f ≈ 1.2
k ≈ 2.1
L (mm) 32
No. cross recess 2
P 1.3

Standards

NF E25-657 C
DIN 7983 CZ
ISO 7051 CZ

Article numbers

Article number 26452.035.032
EAN 8715492656636
UBB 950352438804
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.