text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Pozidriv DIN 7982 C-Z Steel Zinc plated black passivated ST2,9X32MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread

Specifications

Diameter 2.9 mm
Length 32 mm
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 2.9
dk 5.5
k ≈ 1.7
L (mm) 32
No. cross recess 1
P 1.1

Standards

ISO 7050 CZ
NF E25-656 C
DIN 7982 CZ

Article numbers

Article number 26432.029.032
EAN 8712423008175
UBB 500654301398
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.