text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated ST4,8X19MM

Article number
Diameter
Length
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread

Specifications

Diameter 4.8 mm
Length 19 mm
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 4.8
dk 9.5
k 3.55
L (mm) 19
No. cross recess 2
P 1.6

Standards

ASME B18.6.4
DIN 7981 CH
ISO 7049 CH
NF E25-658

Article numbers

Article number 26200.048.019
EAN 8715492653079
UBB 950352067132
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.